This item is Discontinued.

Maxim Lighting Stratus 4-Light 20" Wide Bronze Pendant Light 2672MRBZ

Stratus 4-Light 20" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 2672MRBZ
  • Zoro # G1891116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2672MRBZ
Zoro #
G1891116
UPC #
783209267213
Country of Origin
China

Dimensions

Height
20
Length
Bronze
Width
Steel
Size
Bronze
Thickness
120
Overall Height
20
Overall Length
25
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
For Use With
9.77
Collection
Stratus
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Shade Finish
Marble

Description

Clean lines are simply stated in this collection. Offered in Marble glass with your choice of Bronze or Pewter finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.