This item is Discontinued.

Maxim Lighting Swagger 10-Light 41.5" Wide Polished Chrome Pendant Light 12149PC

Swagger 10-Light 41.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 12149PC
  • Zoro # G1882591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12149PC
Zoro #
G1882591
UPC #
783209202092
Country of Origin
China

Dimensions

Height
41.5
Length
Polished Chrome
Width
Steel, Aluminum
Size
Polished Chrome
Overall Height
41.5
Inside Diameter
98.25
Overall Length
3.75
Thickness
120
Minimum Height
7
Wire Length
120
Maximum Height
98.25

Details

Dimmable
Yes
For Use With
9.68
Collection
Swagger
Number of Bulbs
10
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

As basic as it gets. A cast socket finished in Polished Chrome is mounted at the end of a black fabric cord. All but the single pendant is supplied with connectors to attach to the ceiling wich allows for customer configuration. Choose from our assortment of decorative bulbs or add the optional metal shade to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.