This item is Discontinued.

Maxim Lighting Swagger 5-Light 21.5" Wide Polished Chrome Pendant Light 12145PC

Swagger 5-Light 21.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 12145PC
  • Zoro # G1886679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12145PC
Zoro #
G1886679
UPC #
783209202085
Country of Origin
China

Dimensions

Height
21.5
Length
Polished Chrome
Width
Steel, Aluminum
Size
Polished Chrome
Overall Length
3.75
Overall Height
21.5
Inside Diameter
108.5
Thickness
120
Wire Length
120
Minimum Height
7
Maximum Height
108.5

Details

Collection
Swagger
Dimmable
Yes
For Use With
4.2
Maximum Wattage Per Bulb
60
Number of Bulbs
5
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

As basic as it gets. A cast socket finished in Polished Chrome is mounted at the end of a black fabric cord. All but the single pendant is supplied with connectors to attach to the ceiling wich allows for customer configuration. Choose from our assortment of decorative bulbs or add the optional metal shade to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.