
Tanker 52 Black Outdoor E-Star LED Fan
Mfr # 88816BK
Zoro # G308400301
product price: $536.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
52 in
Includes
Lamp
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88816BK
Zoro #
G308400301
UPC #
783209262904
Country of Origin
China
Dimensions
Width
52 in
Length
52 in
Height
14.25 in
Details
Voltage
120V
Includes
Lamp
Item
Indoor Ceiling Fan
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Nickel
Watts
24W
Material
Metal + ABS + PC
Standards
cETLus
Finish
Black
Description
Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.
- •Black finish indoor ceiling fan from the Tanker collection
- •Constructed from high quality metal, abs and polycarbonate
- •This fixture utilizes one 24-watt PCB LED bulb (integrated)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.