This item is Discontinued.

Maxim Lighting TeePee 1-Light 19.75" Wide Black Pendant Light 20254WLBK

TeePee 1-Light 19.75" Wide Black Pendant Light (Discontinued)

  • Mfr # 20254WLBK
  • Zoro # G1880869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20254WLBK
Zoro #
G1880869
UPC #
783209139701
Country of Origin
China

Dimensions

Height
19.75
Length
Black
Width
Steel, Fabric
Size
Black
Thickness
120
Inside Diameter
47.75
Overall Length
16.25
Overall Height
19.75
Wire Length
120
Minimum Height
23.5
Maximum Height
47.75

Details

Shade Material
Fabric
Dimmable
Yes
For Use With
5.5
Collection
TeePee
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

A Black metal geometric frame supports a White Linen fabric shade that creates an upscale contemporary look and a very attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.