Zoro Homepage

Thelonious 3-Light Bath Vanity, Black/Natural Aged Brass

  • Mfr # 10023BKNAB

  • Zoro # G514681419


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Width
30.75 in
Height
9.25 in
Material
Steel
Color
Black / Natural Aged Brass
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023BKNAB
Zoro #
G514681419
UPC #
783209315792
Country of Origin
China

Dimensions

Width
30.75 in
Height
9.25 in
Depth
9 in

Details

Item
Vanity
Material
Steel
Color
Black / Natural Aged Brass

Description

Dome shaped shades in Matte Black contrast Natural Aged Brass accents. Available in flush mount, bath vanity, and swing arm wall sconce configurations. This collection delivers an approachable, modern design that pairs well with transitional design aesthetics.


  • •Black and natural aged brass finish vanity light from the Thelonious collection
  • •Constructed from high quality steel
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.