Shop HOMEROOTS
See all product information
Create Account
28" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627461
Zoro # G922911276
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
28 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627461
- Zoro #
- G922911276
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 28 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Base Color
- Gray
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 28-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from high-quality manufactured wood, this vanity features a sleek gray base that complements any bathroom decor. The ceramic sink, in a pristine white, offers both style and durability. Enjoy the convenience of two functional drawers equipped with soft close drawer glides for a smooth and quiet operation. This free-standing standard installation makes it easy to add a touch of sophistication to your space. Elevate your bathroom with this chic vanity that perfectly balances aesthetics and practicality, ensuring an organized and refined environment. 18.9375-inch h x 28-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.