Zoro Homepage

Town & Country 8-Light Chandelier

  • Mfr # 32008SWBK

  • Zoro # G108971025


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
40W
Material
Steel, Fluted White Glass
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32008SWBK
Zoro #
G108971025
UPC #
783209280823
Country of Origin
China

Dimensions

Width
34 in
Height
22.5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
40W
Material
Steel, Fluted White Glass
Application
Residential
Voltage
120V
Color
Nickel
Dimmable
Non-Dimmable
Bulb Base Type
E12 Candelabra
Weight (Lbs)
20.9 lbs
Indoor or Outdoor
Indoor

Description

Whether in town or countryside, this collection of chandeliers simplifies the classic curved frame with a modern approach. Finished in your choice of Satin Brass or Matte Black, the sharply curved arms extend higher than classic proportions and support ribbed cylinders of opal white glass shades. These Satin White glasses upgrade pleated shades by form of their ribbed details. Available in two sizes of chandelier and a linear 4-light pendant, this collection finds its place at home in a variety of applications and fits in regardless of whether its town or country.


  • •Black finish chandelier from the Town and Country collection
  • •Constructed from high quality steel and fluted white glass
  • •This fixture utilizes eight 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.