Zoro Homepage

Trim 15.5" SQ LED Flush Mount 3000K

  • Mfr # 57675WTWT

  • Zoro # G601707022


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
Fixture Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57675WTWT
Zoro #
G601707022
UPC #
783209256606
Country of Origin
China

Dimensions

Shade Height
0.12 in
Wire Length
8 in

Details

Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
Fixture Rated Life
50000
Housing Material
PMMA Acrylic
Lamp Watts
25
Lamp Type - Fixtures
PCB Intergrated
Color Temperature
3000
CRI
90
Fixture Housing Material
Aluminium+Acrylic
Rated Lumens
2250

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.