Zoro Homepage

Trim 9 RD LED Surface Mount 4000K 0-10V Dim

  • Mfr # 57885WTWT

  • Zoro # G208971031


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Lamp Type
LED
Voltage
120V-277V
Height
1 in
Lumens
1280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57885WTWT
Zoro #
G208971031
UPC #
783209274518
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
1 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1280
Watts
20W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Lamp Included
Yes
Standards
cETLus
Color Temperature
4000 K
Color Rendering Index
90
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.7 lbs

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.