Zoro Homepage

Vortex 60'' Indoor Fan with LED Light Kit, Dark Satin Nickel

  • Mfr # 88839WTDSN

  • Zoro # G114681406


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
60 in
Height
13.75 in
Watts
18W
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88839WTDSN
Zoro #
G114681406
UPC #
783209310131
Country of Origin
China

Dimensions

Width
60 in
Length
60 in
Height
13.75 in

Details

Item
Indoor Ceiling Fan
Watts
18W
Material
Steel
Standards
cETLus
Lumens
460

Description

Sharp angular blades come together at the center housing of this fan for a modern, yet transitional look. Available in finishes that match most interior spaces, select from Matte Black, Satin Nickel with Greywood, Natural Aged Brass with White Blades and Charcoal with Driftwood Blades. With a DC motor and magnetic wall mounted remote that is included, this fan is sure to be a stylish addition to your space.


  • •Dark satin nickel finish indoor ceiling fan from the Vortex collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.