This item is Discontinued.

Maxim Lighting Wafer 10 RD LED Surface Mount 3000K 0-10V Dim 57715WTSN

Wafer 10 RD LED Surface Mount 3000K 0-10V Dim (Discontinued)

  • Mfr # 57715WTSN
  • Zoro # G208971086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57715WTSN
Zoro #
G208971086
UPC #
783209225213
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
0.5 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V-277V
Lumens
1200
Watts
20W
Dimmable
Dimmable
Item
Flush Mount
Material
PMMA Acrylic, Aluminum
Color Rendering Index
90+
Color Temperature
3000 K
Application
Residential
Lamp Included
Yes
Standards
cETLus
Indoor or Outdoor
Indoor
Lens Material
Acrylic
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.75 lbs

Description

  • •Satin nickel finish flush mount light from the Wafer - 0-10 V collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 20-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.