Zoro Homepage

Wafer 15 SQ LED Surface Mount 4000K

  • Mfr # 58739WTWT

  • Zoro # G108971179


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
15 in
Width
15 in
Lamp Type
LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58739WTWT
Zoro #
G108971179
UPC #
783209257481
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
3100
Watts
30W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Material
Aluminum + Polycarbonate
Color Rendering Index
90
Color Temperature
4000 K
Lamp Included
Yes
Application
Residential
Weight (Lbs)
4.45 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Lens Material
Polycarbonate

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.


  • •White finish flush mount light from the Wafer collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 30-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.