Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wafer 22 RD LED Surface Mount 3000K

  • Mfr # 58740WTWT

  • Zoro # G908971157


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Length
22 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
Lumens
3375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58740WTWT
Zoro #
G908971157
UPC #
783209274549
Country of Origin
China

Dimensions

Length
22 in
Width
22 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
3375
Watts
32W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Lamp Included
Yes
Standards
cETLus
Color Temperature
3000 K
Color Rendering Index
90
Weight (Lbs)
8.95 lbs
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.


  • •White finish flush mount light from the Wafer collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 32-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.