Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wafer 5 RD LED Surface Mount 3000K

  • Mfr # 58710WTSN

  • Zoro # G908971317


product price: $44.00
/ea

Key Features

Length
5.5 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58710WTSN
Zoro #
G908971317
UPC #
783209257009
Country of Origin
China

Dimensions

Length
5.5 in
Width
5.5 in
Height
0.5 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V-277V
Lumens
750
Watts
10W
Dimmable
Dimmable
Item
Flush Mount
Lamp Included
Yes
Color Rendering Index
90
Material
Aluminum + Polycarbonate
Color Temperature
3000 K
Application
Residential
Standards
cETLus
Lens Material
Polycarbonate
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor
Weight (Lbs)
0.61 lbs

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.