This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 10" Wide Satin Nickel Flush Mount Light 57714WTSN

Wafer LED 1-Light 10" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 57714WTSN
  • Zoro # G1896320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57714WTSN
Zoro #
G1896320
UPC #
783209173750
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PMMA Acrylic, Aluminum
Height
10
Size
Satin Nickel
Thickness
120
Overall Height
10
Overall Length
0.5

Details

Dimmable
Yes
For Use With
1
Maximum Wattage Per Bulb
20
Shade Material
Acrylic
Collection
Wafer LED
Shade Finish
White
Number of Bulbs
1
Bulb Type
PCB Integrated LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.