This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 15" Wide White Flush Mount Light 57736WTWT

Wafer LED 1-Light 15" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57736WTWT
  • Zoro # G1885190
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57736WTWT
Zoro #
G1885190
UPC #
783209201248
Country of Origin
China

Dimensions

Length
White
Width
PMMA Acrylic, Aluminum
Height
15
Size
White
Inside Diameter
0.5
Overall Length
0.5
Overall Height
15
Thickness
120-277
Maximum Height
0.5

Details

Dimmable
Yes
For Use With
3.53
Shade Finish
White
ADA Compliant
No
Collection
Wafer LED
Bulb Type
PCB Integrated LED
Shade Material
PC
Maximum Wattage Per Bulb
36
Number of Bulbs
1

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.