Zoro Homepage

Warren 1-Light Pendant

  • Mfr # 21831AGDBZ

  • Zoro # G508971175


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Color
brown
Height
12 in
Housing Finish
Dark Bronze
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21831AGDBZ
Zoro #
G508971175
UPC #
783209258778
Country of Origin
China

Dimensions

Height
12 in
Width
7.5 in
Overall Length
7.5 in

Details

Color
brown
Housing Finish
Dark Bronze
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Standards
cETLus
Material
Steel + Glass
Application
Residential
Watts
60W
Dimmable
Non-Dimmable
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
6.6 lbs

Description

Sophisticated glass forms of uniquely organic character drapes rings of Darkened Bronze metal. The Warren series features handcrafted molten glass draped on rings in a darkened bronze finish. This handsome approach to tiered glasswork pendants delivers a warmer and moodier aesthetic and enhances a classic contemporary look.


  • •Dark bronze finish pendant light from the Warren collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.