Shop TROY LIGHTING
See all product information
Create Account
Emerson 5 Light Chandelier 32 In. Soft Off Black/Brushed Brass
- Mfr # F6785-SBK/BBA
- Zoro # G815447899
product price:Â
$
380.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Width
32 in
Voltage
120V
Bulb Included
No
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6785-SBK/BBA
- Zoro #
- G815447899
- UPC #
- 197292072928
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Off Black/Brushed Brass
- Voltage
- 120V
- Bulb Included
- No
- Shade Material
- Brass
- Includes
- Fixture, Hardware
- Shade Color
- Brushed Brass
- Standards
- UL Dry
- Material
- Hand-Worked Iron and Aluminum
- Bulb Shape
- E26 Medium Base
- Socket Count
- 5
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Width
- 32 in
- Length
- 32 in
- Chain Length
- 72 in
- Height
- 9 in
- Canopy Width
- 6 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.