Zoro Homepage

Warren 4-Light Semi-Flush / Pendant

  • Mfr # 21833AGDBZ

  • Zoro # G108971162


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Overall Width
17.5 in
Color
brown
Standards
cETLus
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21833AGDBZ
Zoro #
G108971162
UPC #
783209258785
Country of Origin
China

Dimensions

Overall Width
17.5 in
Overall Length
17.5 in
Height
18 in

Details

Item
Semi-Flush Mount
Finish
Dark Bronze
Color
brown
Standards
cETLus
Voltage
120V
Material
Steel + Glass
Application
Residential
Indoor/Outdoor
Indoor
Bulb Type
Incandescent
Dimmable
Non-Dimmable
Weight (Lbs)
22 lbs
Wattage
60W
Bulb Base Type
E12 Candelabra

Description

Sophisticated glass forms of uniquely organic character drapes rings of Darkened Bronze metal. The Warren series features handcrafted molten glass draped on rings in a darkened bronze finish. This handsome approach to tiered glasswork pendants delivers a warmer and moodier aesthetic and enhances a classic contemporary look.


  • •Dark bronze finish semi-flush mount light from the Warren collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.