This item is Discontinued.

Maxim Lighting Whittier DC 1-Light 6.5" Wide Earth Tone Outdoor Wall Sconce 3105WGET

Whittier DC 1-Light 6.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 3105WGET
  • Zoro # G1462320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3105WGET
Zoro #
G1462320
UPC #
783209310506
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6.5
Length
Earth Tone
Size
Earth Tone
Overall Height
7.5
Overall Length
13
Thickness
120
Backplate Height
10

Details

For Use With
2.86
Collection
Whittier DC
Shade Material
Glass
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Style
Traditional
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Water Glass

Description

Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.