This item is Discontinued.

Maxim Lighting Whittier DC 1-Light 8" Wide Earth Tone Outdoor Pole/Post Mount 3100WGET

Whittier DC 1-Light 8" Wide Earth Tone Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 3100WGET
  • Zoro # G1509202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100WGET
Zoro #
G1509202
UPC #
783209310001
Country of Origin
China

Dimensions

Size
Earth Tone
Length
Earth Tone
Height
8
Width
Die Cast Aluminum
Overall Height
8
Overall Length
17
Thickness
120

Details

Dimmable
Yes
Bulb Type
E26 Medium Incandescent
For Use With
3.96
Maximum Wattage Per Bulb
60
Collection
Whittier DC
Shade Material
Glass
Number of Bulbs
1
Style
Traditional
ADA Compliant
No
Shade Finish
Water Glass

Description

Whittier Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.