This item is Discontinued.

Maxim Lighting Willsburg 16-Light 44.25" Wide Polished Nickel Pendant Light 22408PN

Willsburg 16-Light 44.25" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 22408PN
  • Zoro # G1898387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22408PN
Zoro #
G1898387
UPC #
783209192416
Country of Origin
China

Dimensions

Height
44.25
Length
Polished Nickel
Width
Steel
Size
Polished Nickel
Thickness
120
Overall Height
44.25
Overall Length
40.25
Inside Diameter
81
Chain Length
36
Minimum Height
40.25
Maximum Height
81
Wire Length
120

Details

For Use With
22.1
Dimmable
Yes
Collection
Willsburg
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
16

Description

Classical styling is updated in the Willsburg chandelier. Stripped of any adornment, the thin tubes of metal are finished in Polished Nickel. Pair the fixture with tubular candelabra bulbs to complete the simple, classic styling of this fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.