Zoro Homepage

Woodwind 80'' Solid Wood Blade Fan W LED Light Kit, Natural Aged Brass

  • Mfr # 88834NAB

  • Zoro # G714681264


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Width
80 in
Height
14.5 in
Standards
cETLus
Material
Steel
Lumens
810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88834NAB
Zoro #
G714681264
UPC #
783209318069
Country of Origin
China

Dimensions

Width
80 in
Height
14.5 in
Length
80 in

Details

Item
Indoor Ceiling Fan
Standards
cETLus
Material
Steel
Lumens
810
Watts
18W

Description

Solid Wood blades curve as they rotate around a center housing with LED light kit included. An additional cover plate is included if the light kit is not used. Select from stylish finish combinations including Natural Aged Brass with White Wood, Satin Nickel with Greywood, Black with Walnut wood, or Charcoal Bronze with Distressed Wood.


  • •Natural aged brass finish indoor ceiling fan from the Woodwind collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.