Shop MAXIM LIGHTING

Lightray 1-Light 4.25" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 6110ABZ

  • Zoro # G1460202


product price:  $94.00
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Aluminum
Height
4.25
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6110ABZ
Zoro #
G1460202
UPC #
783209109704
Country of Origin
China

Dimensions

Width
Aluminum
Height
4.25
Length
Architectural Bronze
Fixture Width
4 in
Fixture Height
4 in
Overall Height
6.5
Thickness
120
Overall Length
8
Size
Architectural Bronze
Backplate Height
4

Details

Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Architectural Bronze
Lamp Watts
50 W
Lamp Type
E26 Medium
Lamp Included
No
Housing Material
Aluminum & Glass
Lamp Quantity
1
For Use With
2.57
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium R20 Incandescent
Style
Contemporary
Maximum Wattage Per Bulb
50
Dimmable
Yes
Collection
Lightray
Damp/Wet Rating
Wet

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.