Shop MAXIM LIGHTING
See all product information
Lightray 1-Light 5" Wide Brushed Aluminum Outdoor Wall Sconce
Mfr # 6101AL
Zoro # G1458437
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
Aluminum
Height
5
Length
Brushed Aluminum
Finish
Brushed Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6101AL
Zoro #
G1458437
UPC #
783209109964
Country of Origin
China
Dimensions
Width
Aluminum
Height
5
Length
Brushed Aluminum
Size
Brushed Aluminum
Thickness
120
Overall Height
7.75
Overall Length
9.25
Backplate Height
5.5
Details
Voltage
120 V
Finish
Brushed Aluminum
Lamp Type
E26 Medium R30 Incandescent
Lamp Quantity
1
For Use With
3.99
Maximum Wattage Per Bulb
75
Collection
Lightray
Style
Contemporary
Number of Bulbs
1
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium R30 Incandescent
Description
Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.