Zoro Homepage

Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce

  • Mfr # 86109AL

  • Zoro # G1460449


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Features
5" Extension
Voltage
120 V
Width
4 in
Height
6.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86109AL
Zoro #
G1460449
UPC #
783209109674
Country of Origin
China

Dimensions

Width
4 in
Height
6.75 in
Fixture Width
4.75 in
Fixture Height
4.75 in

Details

Item
Outdoor Wall Mount Light
Features
5" Extension
Voltage
120 V
Light Technology
LED
Watts
9 W
Lumens
162
Finish
Brushed Aluminum
Lamp Watts
4.5 W
Housing Material
Aluminum
Lamp Included
Yes
CRI
Greater than 80
Color Temperature
3000 K
Lamp Type
PCB Integrated
Lamp Quantity
2
Collection
Lightray LED
Damp/Wet Rating
Wet
Lighting Direction
Up/Down
Dimming Method
Triac CL

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.