Zoro Homepage

Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce

  • Mfr # 55540WTSN

  • Zoro # G1888596


product price: $54.00
/ea

Key Features

Dimmable
No
Size
Satin Nickel
Voltage
120-277 V
Length
Satin Nickel
Overall Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55540WTSN
Zoro #
G1888596
UPC #
783209129443
Country of Origin
China

Dimensions

Height
12
Width
Steel, Opal Acrylic
Size
Satin Nickel
Length
Satin Nickel
Overall Height
3
Overall Length
6
Thickness
110-277

Details

Dimmable
No
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120-277 V
For Use With
1.1
Lamp Included
Yes
Description/Special Features
3" Extension
Lamp Watts
12 W
Bulb Technology
LED
Maximum Wattage Per Bulb
12
ADA Compliant
Yes
Collection
Linear LED
Shade Material
Opal Acrylic
Number of Bulbs
1
Shade Finish
White
Bulb Type
PCB Integrated LED
Lumens
700
Body Material
Steel, Opal Acrylic
Color Temperature
3000 K
CRI
Greater than 90
Location Rating
Damp

Description

Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.