Zoro Homepage

Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce

  • Mfr # 55535WTSN

  • Zoro # G1885629


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Size
Satin Nickel
Length
Satin Nickel
Thickness
110-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55535WTSN
Zoro #
G1885629
UPC #
783209129320
Country of Origin
China

Dimensions

Height
36
Width
Steel, Opal Acrylic
Size
Satin Nickel
Length
Satin Nickel
Thickness
110-277
Overall Length
6
Overall Height
4.5
Backplate Height
4.25
Back Plate Height
4.25 in
Back Plate Width
36.25 in

Details

Dimmable
No
Finish
Satin Nickel
Item
Wall Sconce
Lamp Included
Yes
Bulb Technology
LED
For Use With
2.97
Voltage
120-277 V
Lamp Watts
28 W
Description/Special Features
4.5" Extension
Collection
Linear LED
Shade Material
Opal Acrylic
Maximum Wattage Per Bulb
28
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1
CRI
Greater than 90
Body Material
Steel, Opal Acrylic
Color Temperature
3000 K
Rated Life
40,000 hrs
Location Rating
Damp

Description

Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.