Shop MAXIM LIGHTING

Liner 1-Light 9.75" Wide Black / Satin Brass Pendant Light

  • Mfr # 10246BKSBR

  • Zoro # G1896521


product price:  $160.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Length
9.75 in
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10246BKSBR
Zoro #
G1896521
UPC #
783209223745
Country of Origin
China

Dimensions

Height
13 in
Length
9.75 in
Width
9.75 in
Cord Length
120 in
Maximum Hanging Length
58.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Minimum Hanging Length
18 in
Canopy Height
0.75 in

Details

Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Liner
Item
Single Pendant
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Material
Steel
Dimmable
Yes
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.