Liner 3-Light " Wide Black / Satin Brass Vanity Light

  • Mfr # 10243BKSBR

  • Zoro # G1895742


product price:  $228.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10243BKSBR
Zoro #
G1895742
UPC #
783209223783
Country of Origin
China

Dimensions

Height
10 in
Width
21.25 in
Wire Length
8 in
Back Plate Width
21.25 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Liner
Housing Material
Steel
Dimmable
Yes
Features
7" Extension
Lamp Included
No
Lamp Watts
60 W
Damp/Wet Rating
Damp
Watts
180 W
Lighting Direction
Up/Down

Description

A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.