Zoro Homepage

Logan 1-Light 4.5" Wide Satin Nickel Pendant Light

  • Mfr # 92040FTSN

  • Zoro # G1893721


product price: $56.00
/ea

Key Features

Height
7.5 in
Length
4.5 in
Width
4.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92040FTSN
Zoro #
G1893721
UPC #
783209053458
Country of Origin
China

Dimensions

Height
7.5 in
Length
4.5 in
Width
4.5 in
Cord Length
60 in
Maximum Hanging Length
51.5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Logan
Item
Mini Pendant
Dimmable
Yes
Watts
60 W
Lamp Watts
60 W
Lamp Included
No
Material
Steel, Glass
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.