Shop TROY LIGHTING
See all product information
Create Account
Raef 1 Light Pendant 9.5 In. Textured Bronze Brushed Brass
- Mfr # F6314-TBZ/BBA
- Zoro # G415449651
product price:Â
$
466.00
/ea
Free Shipping & Returns
Key Features
Height
24.25 in
Length
9.5 in
Voltage
120V
Finish
Textured Bronze Brushed Brass
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6314-TBZ/BBA
- Zoro #
- G415449651
- UPC #
- 782042450073
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Textured Bronze Brushed Brass
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 75W
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
Dimensions
- Height
- 24.25 in
- Length
- 9.5 in
- Canopy Width
- 6 in
- Width
- 9.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.