Shop MAXIM LIGHTING

Logan 1-Light 4.5" Wide Satin Nickel Wall Sconce

  • Mfr # 10351SN

  • Zoro # G1883090


product price:  $30.00
/ea

Key Features

Height
4.5
Dimmable
Yes
Finish
Satin Nickel
Size
Satin Nickel
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10351SN
Zoro #
G1883090
UPC #
783209241473
Country of Origin
China

Dimensions

Height
4.5
Width
Steel
Size
Satin Nickel
Thickness
120
Length
Satin Nickel
Overall Length
8
Overall Height
4.5
Backplate Height
6.75
Wire Length
8
Back Plate Height
6.75 in
Back Plate Width
4.5 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Lamp Watts
60 W
Description/Special Features
7.5" Extension
Voltage
120 V
Lamp Included
No
For Use With
1.76
Bulb Technology
Incandescent
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Collection
Logan
Maximum Wattage Per Bulb
60
Style
Transitional
Number of Bulbs
1
Body Material
Steel
Location Rating
Damp
Lighting Direction
Up

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.