Zoro Homepage

Logan 3-Light 15.5" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10044FTOI

  • Zoro # G1896269


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Length
15.5 in
Width
15.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044FTOI
Zoro #
G1896269
UPC #
783209030435
Country of Origin
China

Dimensions

Height
17 in
Length
15.5 in
Width
15.5 in
Chain Length
36 in
Cord Length
120 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Logan
Item
Invert Bowl Pendant
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Watts
180 W
Material
Steel, Glass
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.