Zoro Homepage

Logan 5-Light 20" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10045FTOI

  • Zoro # G1895961


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Width
20 in
Voltage
120 V
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10045FTOI
Zoro #
G1895961
UPC #
783209030411
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
18 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
4.93 in
Canopy Height
1 in
Canopy Length
4.93 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Voltage
120 V
Lamp Watts
60 W
Material
Steel, Glass
Light Type
Incandescent
Dimmable
Yes
Number of Lights
5
Collection
Logan
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.