Zoro Homepage

Logan 9-Light 28.5" Wide Satin Nickel Chandelier

  • Mfr # 10046FTSN

  • Zoro # G1881517


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Voltage
120 V
Number of Lights
9
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046FTSN
Zoro #
G1881517
UPC #
783209108264
Country of Origin
China

Dimensions

Height
30.5 in
Length
28.5 in
Width
28.5 in
Chain Length
36 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Voltage
120 V
Number of Lights
9
Lamp Watts
60 W
Collection
Logan
Material
Steel, Glass
Light Type
Incandescent
Dimmable
Yes
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.