Shop TROY LIGHTING
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rise &Amp; Shine 5 Light Chandelier 32 In. Rust Patina
- Mfr # F5265-RP
- Zoro # G415447657
product price:Â
$
2,052.00
/ea
Key Features
Fixture Wattage
60W
Finish
Rust Patina
Bulb Included
No
Voltage
120V
Shade Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5265-RP
- Zoro #
- G415447657
- UPC #
- 782042457751
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Rust Patina
- Bulb Included
- No
- Voltage
- 120V
- Shade Material
- Iron
- Material
- Hand-Worked Iron
- Shade Color
- Rust Patina
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Number of Lights
- 5
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Battery Included
- No
Dimensions
- Length
- 32 in
- Height
- 25.75 in
- Canopy Width
- 6.75 in
- Width
- 32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.