Shop MAXIM LIGHTING
See all product information
Lyndon 6-Light 28" Wide Bronze / Antique Brass Chandelier
Mfr # 21526BZAB
Zoro # G1897151
product price:Â $264.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Dimmable
Yes
Lamp Watts
60 W
Collection
Lyndon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21526BZAB
Zoro #
G1897151
UPC #
783209239739
Country of Origin
China
Dimensions
Height
26.5 in
Width
28 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
64.75 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
28.5 in
Canopy Length
5 in
Details
Item
Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Dimmable
Yes
Lamp Watts
60 W
Collection
Lyndon
Light Type
Incandescent
Voltage
120 V
Material
Steel
Number of Lights
6
Bulb Included
No
Location Rating
Dry
Description
This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.