Jasmine 1 Light Chandelier 28 In. Gold Leaf with flowers
- Mfr # 268-71-GL
- Zoro # G715446589
product price:Â
$
6,323.00
/ea
Free Shipping & Returns
Key Features
Standards
UL Dry
Height
38.5 in
Width
28 in
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-71-GL
- Zoro #
- G715446589
- UPC #
- 782042464995
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 100W
- Finish
- Gold Leaf
- Standards
- UL Dry
- Material
- Hand-Crafted Iron
- Includes
- Fixture, Hardware
- Description/Special Features
- Flowers
- Bulb Included
- No
- Voltage
- 120V
- Bulb Shape
- Integrated LED
- Socket Count
- 1
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 38.5 in
- Width
- 28 in
- Length
- 28 in
- Canopy Width
- 9 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.