Zoro Homepage

Lyndon 9-Light 32" Wide Bronze / Antique Brass Chandelier

  • Mfr # 21529BZAB

  • Zoro # G1894841


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra
Fixture Wattage
540 W
Size
Bronze / Antique Brass
Overall Length
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21529BZAB
Zoro #
G1894841
UPC #
783209239746
Country of Origin
China

Dimensions

Size
Bronze / Antique Brass
Overall Length
31.75
Thickness
120
Overall Height
32
Length
Bronze / Antique Brass
Inside Diameter
106
Height
32
Width
Steel
Minimum Height
33.75
Wire Length
180
Maximum Height
106
Chain Length
72
Cord Length
180 in
Maximum Hanging Length
106 in
Canopy Height
0.75 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
33.75 in

Details

Item
Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra
Fixture Wattage
540 W
Voltage
120 V
For Use With
9.92
Lamp Watts
60 W
Collection
Lyndon
Light Type
Incandescent
Dimmable
Yes
Number of Lights
9
Material
Steel
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
9
Maximum Wattage Per Bulb
60
Bulb Included
No
Location Rating
Dry

Description

This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.