Zoro Homepage

Malaga 3-Light 19.5" Wide Satin Nickel Vanity Light

  • Mfr # 2688MRSN

  • Zoro # G1889436


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
19.5
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688MRSN
Zoro #
G1889436
UPC #
783209268814
Country of Origin
China

Dimensions

Height
19.5
Length
Satin Nickel
Width
Glass, Steel
Size
Satin Nickel
Overall Height
8
Overall Length
6
Thickness
120
Backplate Height
6.13
Wire Length
6
Back Plate Height
6.13 in
Back Plate Width
4.13 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.