Zoro Homepage

Malaga 4-Light 20" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 11060FTOI

  • Zoro # G1885662


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11060FTOI
Zoro #
G1885662
UPC #
783209230255
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
20
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
6
Overall Height
20

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
240 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
For Use With
7.76
Style
Basic
Shade Material
Glass
Collection
Malaga
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No
Body Material
Glass, Steel
Bulb Included
No
Adjustable
No
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.