Amador 1 Light Pendant 19.5 In. Patina Brass
- Mfr # F8320-PBR
- Zoro # G315448617
product price:Â
$
764.00
/ea
Key Features
Length
19.5 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8320-PBR
- Zoro #
- G315448617
- UPC #
- 782042433229
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 60W
- Material
- Steel
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Height
- 22.25 in
- Length
- 19.5 in
- Canopy Width
- 5.5 in
- Width
- 19.5 in
Description
Amador takes the classic pendant form and gives it a modern vibe. An opal glossy shade is beautifully suspended in a cradle of patina brass. The angled, linked arms and cone-shaped blown glass create a sense of drama and add to the fixture's overall edginess. Available in a 15'' or 20'' size, this versatile pendant brings style and sophistication to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.