Zoro Homepage

Malaga 5-Light 25" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 2699MROI

  • Zoro # G1896241


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Oil Rubbed Bronze
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2699MROI
Zoro #
G1896241
UPC #
783209269903
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
25
Overall Length
16
Width
Steel, Glass
Overall Height
25
Thickness
120
Length
Oil Rubbed Bronze
Wire Length
120
Chain Length
36
Cord Length
120 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.