Shop TROY LIGHTING
See all product information
Create Account
Ellory 32in wide 13 Light Chandelier in Patina Brass
- Mfr # F1232-PBR
- Zoro # G516305771
product price:Â
$
2,328.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Patina Brass
Fixture Wattage
15W
Height
31 in
Number of Lights
13
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1232-PBR
- Zoro #
- G516305771
- UPC #
- 197292134855
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Patina Brass
- Fixture Wattage
- 15W
- Number of Lights
- 13
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Type
- G25
- Material
- Steel
- Lamp Base
- E26 Medium Base
- Bulb Included
- No
- Location Rating
- UL Damp
Dimensions
- Height
- 31 in
- Width
- 32 in
Description
Drawing inspiration from the dynamic energy of mid-century modernism, Ellorys specialty glass updates a timeless Sputnik silhouette. The expressive composition features a cluster of light bronze glass shades that burst from a Patina Brass frame. Smaller ornamental metal spheres add pizzazz to the maximalist array. Available in two sizes, Ellory is a showstopper in any space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.