Zoro Homepage

Manor 2-Light 19.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light

  • Mfr # 12201FIOI

  • Zoro # G1893861


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Glass Color
Frosted Ivory
Length
19.5 in
Voltage
120 V
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12201FIOI
Zoro #
G1893861
UPC #
783209026858
Country of Origin
China

Dimensions

Length
19.5 in
Width
19.5 in
Height
15 in

Details

Item
Semi-Flush Mount Light
Finish
Oil Rubbed Bronze
Glass Color
Frosted Ivory
Voltage
120 V
Bulb Type
E26 Medium
Collection
Manor
Number of Bulbs
2
Dimmable
Yes
Watts
120 W
Body Material
Glass, Steel
Bulb Included
No
Location Rating
Dry
Adjustable
No
Bulb Technology
Incandescent
Lamp Watts
60 W

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.