Zoro Homepage

Mondrian 1-Light 7.5" Wide Umber Bronze Pendant Light

  • Mfr # 91150WHUB

  • Zoro # G1883492


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Housing Finish
Umber Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91150WHUB
Zoro #
G1883492
UPC #
783209084049
Country of Origin
China

Dimensions

Width
7.5 in

Details

Housing Finish
Umber Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Transitional
Collection Name
Mondrian
Shade Material
Fabric
Dimmable
Yes
ADA Compliant
No

Description

Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.