Shop TROY LIGHTING
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Levan 1 Light Pendant 36 In. Vintage Gold Leaf
- Mfr # F1736-VGL
- Zoro # G215449011
product price:Â
$
1,522.00
/ea
Key Features
Length
36 in
Voltage
120V
Shade Material
Abaca
Finish
Vintage Gold Leaf
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1736-VGL
- Zoro #
- G215449011
- UPC #
- 197292072317
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Abaca
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Lamp Included
- No
- Watts
- 25W
- Material
- Steel
- Standards
- UL Damp
- Shade Color
- Natural
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
Dimensions
- Height
- 12.5 in
- Length
- 36 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 36 in
Description
Three shades of wrapped natural Abaca Cord are nested into one another in the dramatic Leven, creating a layered and voluminous silhouette. A thick Vintage Gold Leaf chain suspends the fixture, adding a contrast to the natural materials. Available in two sizes, this distinctive pendant levitates overhead with a captivating glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.