Moon Ray 1-Light 6" Wide Satin Nickel Outdoor Wall Sconce

  • Mfr # 55571WTSN

  • Zoro # G1461891


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120-277 V
Width
Stainless Steel, Acrylic
Height
6
Length
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55571WTSN
Zoro #
G1461891
UPC #
783209169838
Country of Origin
China

Dimensions

Width
Stainless Steel, Acrylic
Height
6
Length
Satin Nickel
Fixture Width
5.25 in
Fixture Height
11 in
Size
Satin Nickel
Overall Height
4
Thickness
110-277
Overall Length
12
Backplate Height
11

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
700
Finish
Satin Nickel
Lamp Included
Yes
Lamp Quantity
1
Housing Material
Stainless Steel, Acrylic
Lamp Type
PCB Integrated
Lamp Watts
15 W
CRI
Greater than 80
Color Temperature
3000 K
For Use With
3.3
Dimmable
No
Collection
Moon Ray
Bulb Type
PCB Integrated LED
Shade Finish
White
Number of Bulbs
1
Maximum Wattage Per Bulb
15
ADA Compliant
Yes
Shade Material
UV - Rated Polycarbo
Damp/Wet Rating
Wet

Description

Crafted of 304 Grade Stainless steel and UV stabilized acrylic, Moon Ray offers a classic design thoughtfully engineered to withstand commercial uses indoors and outdoors. Advanced LED technology delivers high light output.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.